• The item cannot be ordered due to missing prices.

Angle grinder, Type: 4935431730

Article no.: 077155 4935431730
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WS 22-230
Power supply Mains-powered
Power consumption 2,200 W
maximum speed 6,600 min-1
maximum vibration to EN 8.7 m/s2
maximum disc ⌀ 230 mm
maximum cutting depth 68 mm
Weight 5.2 kg
AC supply voltage 230 V
Mains frequency 50 Hz
Dead man's circuit yes
Soft start yes
Restart block yes
Special features Soft start; Restart inhibit; Dead man’s switch
Type of product Angle grinder

Identification numbers & Classifications

Article number 077155 4935431730
EAN / GTIN 4002395194902

Description

Version:

2200 W / 230 mm angle grinder with soft start and restart inhibit.

Supplied with:

Supplied with protective hood, additional handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart