• The item cannot be ordered due to missing prices.

Angle grinder, Type: AGV17-125

Article no.: 077141 AGV17-125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AGV17-125XEProTector
Power supply Mains operated
Power consumption 1,750 W
maximum speed 2,600 min-1 - 11,000 min-1
maximum vibration to EN 9.5 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 33 mm
Weight 2.8 kg
Soft start yes
Restart block yes
Kick-back stop yes
Type of product Angle grinder

Identification numbers & Classifications

Article number 077141 AGV17-125
EAN / GTIN 4002395243983
Manufacturer number 4933432230

Description

Version:

Milwaukee angle grinder with smooth start-up, restart inhibit and overload protection.
1750 W / 125 mm angle grinder with electronic speed control, anti-kickback function and soft start. Anti-vibration handle, disc change without using tools. FIXTEC clamping nut.

Supplied with:

Additional handle, guard cover, 4 m power cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart