• The item cannot be ordered due to missing prices.

Compact angle grinder AGV13-125X

Article no.: 077131 AGV13-125X

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AGV13-125XSPDE/dead-man’s switch
    Power supply Mains operated
    Power consumption 1,250 W
    maximum speed 12,000 min-1
    maximum vibration to EN 7.8 m/s2
    maximum disc ⌀ 125 mm
    maximum cutting depth 33 mm
    Weight 2.3 kg
    Dead man's circuit yes
    Restart block yes
    Kick-back stop yes
    Special features M14, FIXTEC
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 077131 AGV13-125X
    EAN / GTIN 4002395140794
    Manufacturer number 4933451578

    Description

    Version:

    MILWAUKEE − Compact angle grinder ⌀ 125 mm. Compact, powerful angle grinder with large cutting depth due to flat metal gearbox head.
    • Power cable 4 m.
    • Spindle lock for quick disc change.
    • Quick adjustment of protective cover.
    • Restart inhibit.
    1250 W / 125 mm angle grinder, short body, with soft start, overload protection, anti-kickback function, and
    large dead man’s switch. Disc change without tools, thanks to integral FIXTEC quick-change system. Anti-vibration handle (AVS).

    Supplied with:

    Handle, safety guard, clamping nut.

    Note:

    All compact angle grinders with lockable switch have no dead man’s switch.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart