• The item cannot be ordered due to missing prices.

Cordless angle grinder GWS, Type: GWS18-10SC

Article no.: 077120 GWS18-10SC
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Interface: Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Interface Bluetooth interface
Manufacturer's designation GWS 18V-10 SC
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
maximum speed 9,000 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 2 kg
maximum vibration to EN 6 m/s2
electronic speed pre-selection yes
Overload protection yes
Dead man's circuit no
Soft start no
Restart block yes
Kick-back stop yes
Power supply Mains operated
Type of product Angle grinder

Identification numbers & Classifications

Article number 077120 GWS18-10SC
EAN / GTIN 3165140960878

Description

Version:

Powerful 18 V cordless angle grinder.
  • Same performance as a wired 1000 watt grinder thanks to brushless motor and ProCORE 18 V rechargeable battery.
  • Drop Control, KickBack Control and Intelligent Brake System for maximum user protection and comfort.
  • Bluetooth module for customisation via Toolbox app. User interface for active tool feedback and speed preselection.

Supplied with:

Includes mounting flange, quick clamping nut, 1 pc. Bluetooth Low Energy Module GCY 42 Professional, safety guard and L-BOXX.

Note:

See No. 073854 and No. 073866 for suitable spare batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart