• The item cannot be ordered due to missing prices.

Angle grinder Cordless BEWS18BLPX

Article no.: 077108 BEWS18BLPX

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: AEG type AS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage AEG type AS 18 V
Manufacturer's designation BEWS18-115BLPX2
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Speed range 8,500 min-1
maximum disc ⌀ 115 mm
maximum cutting depth 22 mm
Weight 1.97 kg
maximum vibration to EN 5.6 m/s2
Restart block yes
Power supply Mains operated
Type of product Angle grinder

Identification numbers & Classifications

Article number 077108 BEWS18BLPX
EAN / GTIN 4058546411411

Description

Version:

Brushless, high-performance 18V angle grinder in a compact design.
  • Paddle switch for greater safety and control.
  • Protective hood can be adjusted without tools.

Supplied with:

Without battery, without charger. With cardboard box.

Note:

See No. 073820 and No. 073846 - 073848 for suitable spare batteries and chargers. Starter sets can be found under No. 073841 and No. 073844.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart