• The item cannot be ordered due to missing prices.

Angle grinder, Type: WS8-115S

Article no.: 077104 WS8-115S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WS8-115S
Power supply Mains operated
Power consumption 800 W
Speed range 12,000 min-1
maximum vibration to EN 4.2 m/s2
maximum disc ⌀ 115 mm
maximum cutting depth 28 mm
Weight 1.9 kg
Restart block yes
Type of product Angle grinder

Identification numbers & Classifications

Article number 077104 WS8-115S
EAN / GTIN 4002395150519
Manufacturer number 4935451293

Description

Version:

Light-weight and powerful 115 mm one-hand angle grinder in handy compact design, drive head can be rotated in 90° steps, quick adjustment of protective cover, M14 grinding spindle thread.

Supplied with:

Supplied with protective hood, clamping set and additional handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart