This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Angle grinder 72217360

Article no.: 077102 72217360

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WSG 8-115
Power supply Mains operated
Power consumption 800 W
Speed range 11,000 min-1
maximum vibration to EN 5 m/s2
maximum disc ⌀ 115 mm
maximum cutting depth 34 mm
Weight 2 kg
Restart block yes
Type of product Angle grinder

Identification numbers & Classifications

Article number 077102 72217360
Manufacturer number 72217360000

Description

Version:

Light-weight and powerful 115 mm one-hand angle grinder in handy compact design, drive head can be rotated in 90° steps, quick adjustment of protective cover, M14 grinding spindle thread.
Sturdy 800 W motor, all-metal drive head, spindle locking, restart inhibit.

Supplied with:

Supplied with protective hood, clamping set and additional handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart