{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | cardboard | |
Manufacturer's designation | GWX 14-125 | |
Power supply | Mains operated | |
Power consumption | 1,400 W | |
Speed range | 11,000 min-1 | |
maximum disc ⌀ | 125 mm | |
Weight | 2.3 kg | |
Restart block | yes | |
Special features | Soft start | |
Serie | X-LOCK system | |
Type of product | Angle grinder |
Article number | 077050 14-125 | |
EAN / GTIN | 3165140962322 | |
Manufacturer number | 06017B7000 |