• The item cannot be ordered due to missing prices.

GWX angle grinder without battery, Type: 18V15C

Article no.: 077011 18V15C

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GWX 18V-15 C
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless motor
Speed range 9,800 min-1
Toolholder X-LOCK system
maximum disc ⌀ 125 mm
Weight 2.3 kg
Restart block yes
Kick-back stop yes
Power supply Battery-powered
Special features BITURBO; Kickback Control; Drop Control
Type of product Angle grinder

Identification numbers & Classifications

Article number 077011 18V15C
EAN / GTIN 4059952512037
Manufacturer number 06019H6400

Description

Version:

  • Easy and quick: Easy change of angle grinder accessories without any parts that could be lost or need for additional tools.
  • Additional wrench no longer required.
  • Comprehensive: Huge range of angle grinders and accessories with complete backwards compatibility.
  • Maximum convenience thanks to completely tool-less and quick accessory replacement.
  • Reliable: Directional accessories can no longer be mounted incorrectly thanks to the innovative X-LOCK system. Maximum user protection thanks to acoustic signal upon correct mounting.
  • Clean working without annoying scratches! Less prominent and fewer scuffs with X-Lock angle grinders.
Cordless angle grinder with BITURBO brushless technology with X-Lock.
  • Has the same amount of power as a corded device with 1000 to 1800 watts.
  • Ensures quicker cutting and more metal removal than with previous cordless grinders.
  • Increased safety thanks to intelligent braking system, kick-back and drop control.

Supplied with:

Supplied with additional vibration control handle, safety guard, L-BOXX 136.

Note:

Suitable ProCore 18-V batteries and starter sets can be found under No. 073857 size C18 and No. 073865 size C18

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart