{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MAB525 | |
Power supply | Mains operated | |
Power consumption | 1,600 W | |
Speed range 1st speed | 70 min-1 - 280 min-1 | |
Speed range 2nd speed | 180 min-1 - 580 min-1 | |
Tool arbor shape | MT3 | |
Tool arbor size | 19 mm Weldon | |
maximum core drill ⌀ in steel | 50 mm | |
maximum machine tap ⌀ in steel | M20 mm | |
maximum twist drill size ⌀ in steel | 20 mm | |
maximum countersink ⌀ | 50 mm | |
maximum reamer ⌀ | 20 mm | |
Length of magnetic base | 90 mm | |
Width of the magnetic base | 180 mm | |
Working stroke | 160 mm | |
Weight | 16 kg | |
Length | 295 mm | |
Width | 171 mm | |
Height | 492 mm | |
Type of product | Core drilling machine |
Article number | 076536 MAB525 | |
EAN / GTIN | 4250187513701 | |
Manufacturer number | MAB 525SB | |
Manufacturer | BDS Maschinen GmbH, Martinstraße 108, 41063 MÖNCHENGLADBACH, Germany, www.bds-maschinen-gmbh.de |