• The item cannot be ordered due to missing prices.

Cordless core drilling machine 71700361

Article no.: 076525 71700361

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation AKBU 35 PMQ AS
Manufacturer ID 71700361
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum speed 130 min-1 - 520 min-1
Tool arbor shape QuickIN / MT2
maximum machine tap ⌀ in steel M14
maximum twist drill size ⌀ in steel 18 mm
Boring depth Core drills in steel maximum 50 mm
maximum countersink ⌀ 30 mm
maximum reamer ⌀ 18 mm
Length of magnetic base 195 mm
Width of the magnetic base 70 mm
Height 450 mm
Working stroke 135 mm
Weight 12.2 kg
Power supply Mains operated
Type of product Drill

Identification numbers & Classifications

Article number 076525 71700361
EAN / GTIN 4014586898285

Description

Version:

Small single-speed magnetic core drilling machine with powerful lift and brushless EC motor. Very high functionality for mobile work around the building site.
  • For maximum performance, an 18-V AMPShare ProCore battery is recommended.
  • Reversible.
  • Extra-narrow permanent magnet with magnetic bias.
  • Flexibility for all mobile drilling operations such as core drilling, twist drilling, thread tapping, countersinking and reaming.
  • Simple and clear operating concept in the user’s field of view.

Supplied with:

AKBU 35 PMQ Select without battery, incl. coolant pump, lashing strap, swarf hook, centring pin, guard, drive-out drift, carrying case.

Note:

Suitable batteries can be found under No. 073856 – 073858 or starter set under No. 073863 – 073867.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart