{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Metabox | |
Manufacturer's designation | SBEV 1300-2 | |
Power supply | Mains-powered | |
Power consumption | 1,300 W | |
maximum torque | 16 Nm; 44 Nm | |
maximum speed 1st speed | 1,100 min-1 | |
maximum speed 2nd speed | 3,100 min-1 | |
No load speed | 0 min-1 - 3,100 min-1 | |
maximum hammer rate | 58,900 min-1 | |
Chuck clamping range | 1 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 10 mm; 16 mm | |
maximum twist drill size ⌀ in wood | 25 mm; 40 mm | |
maximum twist drill size ⌀ in concrete | 22 mm | |
Weight | 2.8 kg | |
Cable length | 4 m | |
Type of product | Impact drill |
Article number | 075710 SBEV1300-2 | |
EAN / GTIN | 4007430312723 | |
Manufacturer number | 600785500 |