This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Impact drill, Type: SBE780-2

Article no.: 075710 SBE780-2
  • Packaging: Metabox

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
Manufacturer's designation SBE 780-2
Power supply Mains-powered
Power consumption 780 W
maximum torque 13 Nm; 32 Nm
maximum speed 1st speed 680 min-1
maximum speed 2nd speed 1,900 min-1
No load speed 0 min-1 - 3,100 min-1
maximum hammer rate 58,900 min-1
Chuck clamping range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 8 mm; 13 mm
maximum twist drill size ⌀ in wood 25 mm; 40 mm
maximum twist drill size ⌀ in concrete 18 mm
Weight 2.6 kg
Cable length 4 m
Type of product Impact drill

Identification numbers & Classifications

Article number 075710 SBE780-2
EAN / GTIN 4007430313454
Manufacturer number 600781500

Description

Version:

Impact drilling with high user protection.
The impact drills are equipped with the Metabo S-automatic safety clutch. When the drill is blocked, the drive is immediately mechanically decoupled to minimise the reverse torque to the user.
  • Metabo Marathon motor with dust protection for long life.
  • Spindle with hexagon socket for screwdriver bits enables use without a drill chuck.
  • Vario (V) electronics for working at material-appropriate speeds.
  • Adjusting wheel for preselecting the speed.
  • Robust die-cast aluminum gear housing for optimum heat dissipation and durability.
  • Rotating carbon brush bridge for maximum performance even in anti-clockwise rotation, e.g. for unscrewing stuck screws.
  • Anti-clockwise.
  • Cable-friendly ball grommet for optimum freedom of movement when working.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart