• The item cannot be ordered due to missing prices.

Hammer drill, Type: KH28SXE

Article no.: 075620 KH28SXE

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Shank SDS Plus
Manufacturer's designation KH28SXE
maximum speed 1st speed 0 min-1 - 1,500 min-1
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 30 mm
maximum twist drill size ⌀ in concrete 28 mm
maximum hammer rate 5,000 min-1
Impact energy 2.8 J
Power consumption 1,010 W
Weight 2.8 kg
maximum vibration to EN 15.4 m/s2
Quick-clamping chuck range 1.5 mm - 13 mm
Suitable for material Masonry; Concrete; Stone
Power supply Mains operated
Type of product Hammer drill

Identification numbers & Classifications

Article number 075620 KH28SXE
EAN / GTIN 4002395194377
Manufacturer number 4935428190

Description

Version:

  • 1010 W combi hammer with FIXTEC adapter, for lightning-fast changeover between SDS-plus chuck and quick-clamping drill chuck.
  • Pneumatic hammer mechanism.
  • Electronic controls with stepless pre-selection of speed and impact.
  • Safety clutch.
  • 2-speed planetary gearbox.
  • Zero rotation and 16 possible chisel positions for easy chisel work.
  • Anti-vibration system AVS and soft-grip for maximum user comfort.
  • Soft-Grip for very good user comfort.

Advantage:

FIXTEC adaptor for SDS-Plus arbor.

Supplied with:

FIXTEC adapter, quick-clamping chuck 1.5 - 13 mm, SDS-plus bit holder, additional handle, drilling depth stop, transport case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart