{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | SB2E1100RV | |
Power supply | Mains operated | |
Power consumption | 1,100 W | |
maximum torque | 60 Nm | |
maximum speed 1st speed | 1,000 min-1 | |
maximum speed 2nd speed | 3,200 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 40 mm | |
maximum twist drill size ⌀ in concrete | 22 mm | |
Weight | 2.9 kg | |
maximum vibration to EN | 13.7 m/s2 | |
Suitable for material | Masonry; Concrete; Stone | |
Type of product | Impact drill |
Article number | 075610 SB2E1100RV | |
EAN / GTIN | 4002395294176 | |
Manufacturer number | 4935447375 |