• The item cannot be ordered due to missing prices.

Cordless hammer drill without battery, charger or case, Type: M18FHX

Article no.: 075532 M18FHX

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • Tool arbor shape: SDS-Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18ONEFHX-0
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Speed range 0 min-1 - 1,330 min-1
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 28 mm
maximum twist drill size ⌀ in concrete 26 mm
maximum hammer rate 4,800 min-1
Impact energy 2.5 J
Tool arbor shape SDS-Plus
Weight 4.5 kg
maximum vibration to EN 8.9 m/s2
Quick-clamping chuck range 1.5 mm - 13 mm
Power supply Rechargeable battery-powered
Type of product Hammer drill

Identification numbers & Classifications

Article number 075532 M18FHX
EAN / GTIN 4058546346959
Manufacturer number 4933478502

Description

Version:

  • Sturdy hammer drill with pneumatic hammer action
  • SDS plus chuck.
  • High-strength metal gearbox casing.
  • Forward / reverse, hammer action on / off and electronic speed control.
  • FIXTEC tool quick-change system for switching between the SDS-Plus chuck and the quick-release metal drill chuck, without using tools.
  • Zero rotation for easy chisel work.
  • Safety clutch protects user and machine if the drill jams.
  • AVS anti-vibration system.

Supplied with:

Zero-speed version − without battery, charger and case.

Note:

Suitable carbide hammer drills can be found from No. 787000. See from No. 073808 and No. 073840 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart