• The item cannot be ordered due to missing prices.

Single-speed power drill BE750R

Article no.: 075310 BE750R

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation BE750R
    Power supply Mains operated
    Power consumption 750 W
    Drill chuck adapter SSBF 1 − 13
    Chuck clamping range 1.5 mm - 13 mm
    Speed range 0 min-1 - 3,000 min-1
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 30 mm
    Suitable for material Steel
    Weight 1.8 kg
    maximum vibration to EN < 2.5 m/s2
    Reversible yes
    Type of product Drill

    Identification numbers & Classifications

    Article number 075310 BE750R
    EAN / GTIN 4002395245116
    Manufacturer number 4935449160

    Description

    Version:

    Powerful AEG power drill
    • With an extremely short body for working in confined spaces.
    • Robust quick-change chuck for rapid tool changing.
    • Electronic speed control.
    • Ergonomic design and soft-grip for the highest user comfort.

    Advantage:

    Extremely short design.

    Supplied with:

    1.5 − 13 mm quick-change chuck, tool bag, 4 m power cable.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart