• The item cannot be ordered due to missing prices.

Cordless impact wrench without rechargeable battery 18LTX1750

Article no.: 074061 18LTX1750

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SSW 18 LTX 1750 BL
Number of rechargeable batteries contained 0
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
Torque settings 12
maximum torque 1,750 Nm
No load speed 0 min-1 - 1,650 min-1
maximum hammer rate 2,450 min-1
maximum break-away torque 2100 Nm
Toolholder External square drive
Tool arbor size 3/4 in
Weight without battery 3 kg
typical application Heavy Duty
Type of product Impact wrench

Identification numbers & Classifications

Article number 074061 18LTX1750
EAN / GTIN 4061792202450
Manufacturer number 602402850

Description

Version:

High torques for heavy-duty screwdriving applications.
The LTX-class cordless impact wrenches are available with a maximum torque of 300 Nm, 800 Nm or 1750 Nm. Perfectly suited for power-intensive screwdriving in all performance ranges. They are also equipped with an Automatic Power Shift (APS) mode:
  • Unscrewing in APS mode: prevents the screw/nut from falling through automatic reduction of speed after loosening.
  • Bolting in APS mode: prevents the screw/nut from overturning through automatic switching off after the first impact.
By the way, all Metabo battery packs come with a 3-year warranty, irrespective of the number of charging cycles.
Further details such as the bright LED work light ensure even more comfort when working.
  • Extremely powerful cordless impact wrench with 3/4 inch external square drive and 1750 Nm.
  • Unique Metabo brushless motor for quick working and maximum efficiency with every use.
  • Overload protection to protect the motor against overheating.
  • Very powerful for heavy screwdriving applications.
  • Low-recoil operation with very high torque.
  • Twelve speed/torque levels for a wide range of applications.
  • Integrated work light to illuminate the workplace.
  • Sturdy die-cast aluminium gearbox casing for optimum heat dissipation and a long service life.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Without battery, charger or transport case.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart