• The item cannot be ordered due to missing prices.

Cordless impact wrench / driver 71151261

Article no.: 074000 71151261
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation ASCD 18-1000 W34 AS
Number of rechargeable batteries contained 0
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum torque 1,050 Nm
maximum screw ⌀ (8.8 - 12.9) M27
Number of impacts 0 min-1 - 2,200 min-1
Tool arbor drive profile External square drive
Tool arbor size 3/4 in
Weight 3.1 kg
maximum vibration to EN 12.9 m/s2
typical application Heavy Duty
Type of product Impact wrench

Identification numbers & Classifications

Article number 074000 71151261
EAN / GTIN 4014586898902

Description

Version:

Powerful cordless impact wrench with brushless motor and torque adjustment in 6 steps. Robust all-metal impact drive and ergonomic handling thanks to soft-grip coating.
  • Brushless FEIN PowerDrive motor with 30% higher efficiency and long working life.
  • Impact nut is securely connected to the drive output square with a positive connection and form fit.

Supplied with:

Version without battery and without charger, including L-BOXX.
1 pc. belt clip, 1 pc. bit holder.

Note:

See No. 073851 − 073866 for suitable batteries, chargers and starter sets.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart