{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Interface | Digimatic interface; Bluetooth interface | |
IP Index of Protection | IP 54 | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Manufacturer's designation | M12RCDAB+-0 | |
Number of rechargeable batteries contained | 0 | |
Battery voltage | 12 V | |
Frequency range | Radio frequency AM; Radio frequency FM; Radio frequency DAB | |
Power supply | Rechargeable battery-powered; Battery-powered | |
Length | 523 mm | |
Width | 155 mm | |
Height | 386 mm | |
Weight | 1.9 kg | |
Type of product | Radio |
Article number | 073960 M12RCDAB | |
EAN / GTIN | 4058546325107 | |
Manufacturer number | 4933472114 |