{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 475 mm | |
Width | 358 mm | |
Height | 230 mm | |
Type of product | Modular case |
Article number | 072886 | |
EAN / GTIN | 4002395143634 | |
Manufacturer number | 4932453386 |