• The item cannot be ordered due to missing prices.

Cordless drill / driver without rechargeable battery BSLTXBLI

Article no.: 070261 BSLTXBLI

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation BS 18 LTX BL I
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
maximum torque soft 65 Nm
maximum torque hard 130 Nm
No load speed 0 min-1 - 2,000 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
Weight without battery 1.7 kg
Weight including rechargeable battery 2.2 kg
typical application Heavy Duty
Type of product Drill/drivers
USP1 18V
USP2 Brushless motor, without rechargeable battery, quick-change chuck clamping range 1.5-13

Identification numbers & Classifications

Article number 070261 BSLTXBLI
EAN / GTIN 4061792188136
Manufacturer number 602358850

Description

Version:

Cordless drill drivers with and without Metabo Quick System.
The Quick System saves a lot of time when switching frequently between drilling and screwdriving. The drill chuck with drill is exchanged for bit holders and bits within a matter of seconds, without any tools.
Choose between a complete set of 2 battery packs, charger and a robust plastic case or the machine without accessories in a box if you already have some batteries. Of course, you can also purchase battery packs and chargers separately. By the way, all Metabo battery packs are covered by a 3-year warranty, regardless of the number of charging cycles.
Additional details such as the bright LED work light and the practical belt hook provide even more comfort when working.
  • Selectable pulse operation for unscrewing fixed screws and spot drilling on smooth surfaces.
  • Precision stop: electronic torque coupling with increased precision for precise and sensitive working.
  • Brushless drill/driver offering maximum power for the most demanding applications.
  • Overload protection to protect the motor against overheating.
  • Electronic safety shut-off function: no kick-back when the drill is blocked, providing excellent protection for the operator.
  • With handy belt hook and bit holder, can be fixed either on the left or right.

For the most demanding applications, we recommend brushless types, which you can recognise immediately by the “BL” in the designation. They also have thermal overload protection that protects the motor from overheating.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

With quick-clamping drill chuck, without battery, without charger.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart