• The item cannot be ordered due to missing prices.

Cordless drill/driver with exchangeable drill chuck GSR1235FCS

Article no.: 070244 GSR1235FCS

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    suitable battery - supplier / battery type / voltage Bosch 12 V
    Manufacturer's designation GSR 12V-35 FC
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 12 V
    Motor design 2-pole motor
    maximum torque soft 20 Nm
    maximum torque hard 35 Nm
    Speed range 1st speed 0 min-1 - 460 min-1
    Speed range 2nd speed 0 min-1 - 1,300 min-1
    Quick-clamping chuck range 0 mm - 10 mm
    maximum twist drill size ⌀ in steel 10 mm
    maximum twist drill size ⌀ in wood 32 mm
    Weight 0.8 kg
    maximum vibration to EN <1.9 m/s2
    typical application Strong
    Type of product Drill/driver
    USP1 with exchangeable drill chuck, 12V
    USP2 with battery charge display, without battery, in L-Boxx

    Identification numbers & Classifications

    Article number 070244 GSR1235FCS
    EAN / GTIN 3165140936941
    Manufacturer number 06019H3003

    Description

    Version:

    Bosch cordless drill / driver
    • Compact, powerful 12 V cordless drill with forward/reverse operation.
    • With Electronic Motor Protection (EMP) and Electronic Cell Protection (ECP).
    • LED light to illuminate the working area and battery charge display.
    • Multi-stage torque setting for precise screw driving.
    • Electronic speed control for precise drilling and screw driving.
    • Softgrip.

    Precise operation even where access is difficult due to compact size with bit holder or interchangeable angle drilling attachment or eccentric drilling attachment. Flexible working thanks to the quick-change system with four different FlexiClick-heads. Comfortable to use: Attachments remain for simply setting 16 different positions on the device.

    Supplied with:

    Without battery, without charger (cordless concept), supplied with eccentric option, chuck, angle option, bit-holder.

    Note:

    Suitable spare batteries and chargers can be found under No. 073851 − 073866.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart