• The item cannot be ordered due to missing prices.

Accessories for drill / drivers Quick-In, Type: CHUCK120

Article no.: 070208 CHUCK120

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver attachment

Identification numbers & Classifications

Article number 070208 CHUCK120
EAN / GTIN 4014586404837
Manufacturer number 63208005010

Description

Version:

QuickIN accessories for extension of all FEIN cordless drill / drivers with a QuickIN interface in the application areas of screwdriving and tapping.
All-metal drill chuck from the house of Röhm, with carbide-coated jaws and high clamping forces. The screwdriver bit can remain on the drive shaft, the drill chuck moves over the bit. Maximum torque 120 Nm. Compatible with all FEIN cordless screwdrivers with a QuickIN / QuickIN MAX interface.

Supplied with:

1 × QuickIN all-metal drill chuck.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart