• The item cannot be ordered due to missing prices.

Cordless hammer drill / driver without battery or charger GSB1890C

Article no.: 070113 GSB1890C

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSB 18V-90 C
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 36 Nm
maximum torque hard 64 Nm
maximum speed 1st speed 0 min-1 - 630 min-1
maximum speed 2nd speed 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum vibration to EN with hammer drill function 11.8 m/s2
maximum vibration to EN without hammer drill function 1.5 m/s2
Weight 1.2 kg
Length 175 mm
Width 77 mm
Height 210 mm
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070113 GSB1890C
EAN / GTIN 4059952617312
Manufacturer number 06019K6102

Description

Version:

Bosch cordless hammer drill / driver for very heavy-duty screwdriving, drilling and hammer drilling applications.
  • Electronic Cell Protection (ECP) protects the battery against overheating and deep discharge.
  • Electronic Motor Protection (EMP) protects the motor against overloading.
  • Mechanical multi-stage torque cut-out.
  • Handy belt clip (not 070104).
  • Integral LED light, battery charge indicator.
  • Quick-clamping drill chuck.

With brushless EC motor.
Kick-back control with automatic shut-down if jammed, together with unique precision clutch. Compact design, very short head length (only 184 mm) for perfect handling (size GSB1890C), therefore ideal for working in restricted spaces. Can be retrofitted with a connectivity module.
Compact design, very short head length (only 175 mm) for perfect handling.
With motor brake.

Supplied with:

Without battery, without charger and with L-BOXX.

Note:

See from No. 073851 and 073866 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart