• The item cannot be ordered due to missing prices.

Cordless drill / driver without battery FlexiClick system, Type: GSR1890FCS

Article no.: 070107 GSR1890FCS

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Interface: Bluetooth® interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSR 18V 90 FC
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 36 Nm
maximum torque hard 64 Nm
Speed range 1st speed 0 min-1 - 630 min-1
Speed range 2nd speed 0 min-1 - 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
Weight 1.1 kg
maximum vibration to EN <2,5 m/s2
Interface Bluetooth® interface
typical application Strong
Type of product Drill/driver

Identification & Classification

Article number 070107 GSR1890FCS
EAN / GTIN 4059952617428
Manufacturer number 06019K6203
Manufacturer Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

  • Compact, powerful cordless drill with forward/reverse operation.
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Can be retrofitted with a connectivity module.
Full flexibility: With many adjustable attachments, the FlexiClick system is the optimum solution for all working situations.
  • Suitable for effortless hammer drilling in concrete up to 10 mm ⌀.
  • Compact and powerful design with only 136 mm head length and a maximum hard torque of 64 Nm.

Supplied with:

Including L-BOXX without battery and charger.

Note:

See from No. 073851 and No. 073863 − 073867 for suitable replacement batteries, starter sets and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart