{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 1 mm | |
Adapter | ER 11 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4008E | |
External ⌀ D | 11.3 mm | |
Overall length L | 18 mm | |
Type of product | Collet |
Article number | 308918 1 | |
EAN / GTIN | 4045197763754 | |
Manufacturer number | 308918 1 |
This article |
Recommendations |
||
---|---|---|---|
ER collet, ER 11, Nominal clamping ⌀ d: 1mm |
|||
Adapter | ER 11 | ER 16 | ER 20 |
External ⌀ D | 11.3 mm | 17 mm | 21 mm |
Overall length L | 18 mm | 27.5 mm | 31.5 mm |
Nominal clamping ⌀ d | 1 mm | 1 mm | 1 mm |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 4008E | 426 E | 428 E |
Type of product | Collet | Collet | Collet |