{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK, HSK | |
for arbor size | 30 mm | |
Length | 60 mm | |
Width | 60 mm | |
Height | 46 mm | |
suitable for arbor | SK 30 | |
Material | Aluminium | |
Type of product | Assembly aid |
Article number | 358680 30 | |
EAN / GTIN | 4045197329189 | |
Manufacturer number | 358680 30 |