• The item cannot be ordered due to missing prices.

TRAVEL KIT IN BAG BAG

Article no.: G09970 BAG

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour green
Standard BS8599-1/2
Type of product First Aid box

Identification numbers & Classifications

Article number G09970 BAG

Description

Version:

  • TRAVEL KIT (COMPLIANT TO BS8599-1/2)
  • This travel kit is compliant with the requirements of the two latest British standard for travel and vehicle kits.
  • It meets the requirements of BS8599-2 : 2014 Medium Vehicle First Aid kits, which includes cars, vans, taxis and trucks or any vehicle with carrying capacity up to 8 people.
  • It also meets the new BS8599-1 : 2019 Standard as a workplace travel kit.
  • Supplied in a bag with the following contents :
    • 1x Adherent Dressing
    • 2 x Burn Dressings
    • 10 x Cleansing Wipes
    • 1 x Foil Blankets
    • 2 x Gloves
    • 1 x Guidance Notes
    • 1 x HSE Dessing, Medium
    • 1 x Resuscitation Device
    • 1 x Trauma Dressing, Medium
    • 1 x Triangular Bandage
    • 1 x Universal Shears
    • 10 x Washproof Plasters

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart