• The item cannot be ordered due to missing prices.

POLO SHIRT SHORT SLEEVED M

Article no.: G09962 M

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Standard: EN ISO 20471

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    EN 20471 (high visibility) Class 2
    Gender Unisex
    Fabric composition 100% polyester
    Colour Orange
    Unisex size M
    Standard EN ISO 20471
    Type of product High-visibility polo shirt

    Identification numbers & Classifications

    Article number G09962 M

    Description

    Version:

    • 100% polyester "Bird Eye" fabric.
    • 3 Button placket.
    • Grey trim to collar and cuffs.
    • Retro-Reflective tape.
    • Conforms to EN ISO20471 Class 2 High Visibility
    • RIS-3279-TOM - Railway use certified.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart