• The item cannot be ordered due to missing prices.

POLO SHIRT SHORT SLEEVED L

Article no.: G09962 L

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 20471 (high visibility) Class 2
Gender Unisex
Fabric composition 100% polyester
Colour Orange
Unisex size L
Standard EN ISO 20471
Type of product High-visibility polo shirt

Identification numbers & Classifications

Article number G09962 L

Description

Version:

  • 100% polyester "Bird Eye" fabric.
  • 3 Button placket.
  • Grey trim to collar and cuffs.
  • Retro-Reflective tape.
  • Conforms to EN ISO20471 Class 2 High Visibility
  • RIS-3279-TOM - Railway use certified.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart