• The item cannot be ordered due to missing prices.

LADIES SOFT SHELL JACKET BLACK L

Article no.: G09955 L

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Ladies
    Colour black
    Material inner lining Fleece
    Unisex size L
    Type of product Soft shell jacket

    Identification numbers & Classifications

    Article number G09955 L

    Description

    Version:

    • High Stretch water resistant, windproof and breathable fabric
    • Windproof and breathable fabric
    • Fleece lined with internal pockets and weatherguard front flaps
    • 3 zipped front pockets
    • Adjustable cuffs
    • Warm fleece lined collar
    • Cordura® tear resistant trim on cuffs and bottom of garment
    • Hip drawcord

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart