• The item cannot be ordered due to missing prices.

OXFORD SHIRT LONG SLEEVE WHITE SIZE18.5

Article no.: G09841 SIZE18.5

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 70% cotton/30% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 70% cotton/30% polyester
Colour white
Unisex size 18.5
Type of product Long-sleeved shirt

Identification numbers & Classifications

Article number G09841 SIZE18.5

Description

Version:

  • 70% cotton/30% polyester.
  • Easy care fabric.
  • Semi-fitted styling.
  • Button down collar.
  • Left breast mitred pocket.
  • Button fastened cuffs that also fit cufflinks
  • Back yoke with two side pleats.
  • Curved hem.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart