{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Safety mat | |
Length | 180 cm | |
Width | 120 cm | |
Material | PVC | |
Colour | black / yellow | |
Weight | 9.7 kg | |
Surface | Cross ribbed lattice | |
Type of product | Workplace mat |
Article number | G09610 1.2X1.8MSD |