• The item cannot be ordered due to missing prices.

Workstation Workplace Safety Mat 0.6X1.2MHD

Article no.: G09610 0.6X1.2MHD

Select article variation and quantity

width x Length Unit price incl. VAT
  • Standing in comfort: Safety mat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Safety mat
Length 120 cm
Width 60 cm
Material PVC
Colour black / yellow
Weight 4.4 kg
Surface Cross ribbed lattice
Type of product Workplace mat

Identification numbers & Classifications

Article number G09610 0.6X1.2MHD

Description

Version:

Vinyl mat offering all the inherent benefits of COBAmat®, but in an individual mat.Bright yellow safety bevelled edging all round to reduce trip hazards and highlight location.
  • Standard hole sized option is ideal for trapping swarf and debris.
  • Standard: 22 mm x 22 mm hole size / Heavy: 22 mm x 10 mm hole size.
  • Fire tested to BS EN 13501-1 and slip tested to DIN 51130.
Workstation 2210 0.6m x 1.2m - heavy duty

Application:

Ideal for all industrial environments, especially in machine tool areas of high traffic and where pallet trucks/trolleys are in use.

Suitable for:

Wet and dry environments, indoors or outdoors.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart