• The item cannot be ordered due to missing prices.

Bubblemat Safety Anti Fatigue Mat 0.6X0.9MID

Article no.: G09602 0.6X0.9MID

Select article variation and quantity

width x Length Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing
Length 90 cm
Width 60 cm
Material Natural rubber
Surface Bubble
Colour black / yellow
Weight 11 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number G09602 0.6X0.9MID

Description

Version:

Highly effective anti-fatigue mat.
  • Edges in yellow signal colour for increased work safety.
  • The bubbles of this workplace mat encourage more movement and stimulate the circulation, reliably preventing signs of fatigue.
  • Increases safety at the workplace as an anti-slip mat.
  • Ideal for standing workplaces in industry and manufacturing.
  • Resistance to Chemicals Not resistant to fat and mineral oil
  • Environmental Resistance: Suitable for predominantly dry environments
  • UV Resistance
  • Loose lay interlocking mats
  • Application Temperature: -30°C to 50°C
Bubblemat Black/Yellow 0.6m x 0.9m Middle

Application:

General industrial

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart