• The item cannot be ordered due to missing prices.

Hi-Vis Winter Jacket 4XL

Article no.: G09500 4XL

Select article variation and quantity

Unit price incl. VAT
  • Standard: EN 342; EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series S460
Gender Unisex
Unisex size 4XL
Standard EN 342; EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number G09500 4XL

Description

Version:

This fully certified waterproof jacket is a popular option across many industries. Hard-wearing, functional and packed full of features including a drawstring hood, studded storm flap and multiple storage pockets.

Feature:

  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -40°C
  • Internal chest pocket
  • Inner ribbed cuffs for warmth and comfort
  • Fully lined and padded to trap the heat and increase warmth
  • Hook and loop cuffs for a secure fit
  • Two-way zip for quick and easy access
  • Bio motion tape pattern to improve recognition of human shape at distance
  • Reflective tape for increased visibility
  • Certified to EN ISO 20471 after 50x washes
  • 40+ UPF rated fabric to block 98% of UV rays
  • 4 pockets for ample storage
  • Concealed phone pocket
  • Pack away hood for added functionality
  • CE certified
  • Available in sizes from XXS to 8XL
  • UKCA marked

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart