• The item cannot be ordered due to missing prices.

High visibility polo shirt O_SIZEL

Article no.: G09437 O_SIZEL

Select article variation and quantity

Size UK Unit price incl. VAT
  • Fabric composition: cotton

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LW72
    Gender Ladies
    Fabric composition cotton
    Size UK L
    Standard/regulation EN ISO 20471
    Type of product High-visibility polo shirt

    Identification numbers & Classifications

    Article number G09437 O_SIZEL

    Description

    Version:

    This contemporary women's polo shirt, combines breathable Cotton Comfort fabric with HiVisTex Pro tape. This garment offers outstanding freedom of movement while holding a feminine fit.

    Feature:

    • Moisture wicking fabric helping to keep the body cool and dry
    • High cotton content for superior comfort
    • Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
    • Superior styling with a contrast collar and fluorescent stripe
    • Side vents for added comfort
    • Women's fit
    • Button placket opening
    • Complies with EN ISO 20471 standard
    • Certified to EN ISO 20471 after 50x washes
    • Complies with RIS 3279-TOM for rail industry (orange only)
    • 40+ UPF rated fabric to block 98% of UV rays
    • CE certified
    • UKCA marked

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart