• The item cannot be ordered due to missing prices.

REVERSIBLE BODYWARMER SATURN YELLOW / NAVY XLARGE

Article no.: G09336 XLARGE

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour Saturn Yellow / Navy
Unisex size XL
Standard EN ISO 20471
2 all-round reflective strips yes
Mobile phone pocket yes
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number G09336 XLARGE

Description

Version:

  • Reversible Hi Vis "interactive" Bodywarmer
  • PU coating to hi-vis side.
  • Navy polycotton diamond quilt on reverse.
  • Heavy duty zip.
  • 2 patch pockets on both sides.
  • Mobile phone compartment on quilted side.
  • Retro-Reflective tape.
  • Conforms to EN ISO 20471 Class 2 high visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart