• The item cannot be ordered due to missing prices.

Hi-Vis Suit Saturn Yellow, Saturn Yellow, Unisex size: 5XLRG

Article no.: G09327 5XLRG

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour Saturn Yellow
Material nylon
Material inner lining PVC
Unisex size 5XL
Type of product Overall

Identification numbers & Classifications

Article number G09327 5XLRG

Description

Version:

Jacket and Trouser Pack
Jacket:
  • Lightweight nylon with PVC coating to the inside
  • Zip front
  • Concealed Hood
  • Lower front pocket with flaps
  • Studded cuffs
  • Hip drawcord
  • Fully taped seams
Trousers:
  • Elasticated waist
  • Access to pockets
  • Stud fastening to ankles
  • Fully taped seams
  • Manufactured in lightweight nylon with PVC waterproof coating to the inside surface, fully taped seams
Jacket with full zip front opening with attached hood/drawcord fully retractable into 'mandarin' collar, two lower front pockets concealed under wide flap, hip drawcord
Trousers with elasticated waist, through access pockets and adjustable stud fastening at ankle.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart