• The item cannot be ordered due to missing prices.

EXECUTIVE MESH WAISTCOAT ORANGE 4XLRG

Article no.: G09324 4XLRG

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour Orange
Unisex size 4XL
Standard/regulation EN ISO 20471
2 all-round reflective strips yes
Mobile phone pocket yes
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number G09324 4XLRG

Description

Version:

  • Polyester Stretchy mesh fabric
  • Hook and loop front fastening
  • EN ISO 20471 Class 2 high visibility (S) Class 1 high visibility (XS)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart