• The item cannot be ordered due to missing prices.

High visibility T-shirt SIZEM

Article no.: G09276 SIZEM

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    EN 20471 (high visibility) Class 3
    Series S478
    Gender Unisex
    Unisex size M
    Standard/regulation EN ISO 20471
    Type of product High visibility shirt

    Identification numbers & Classifications

    Article number G09276 SIZEM

    Description

    Version:

    Keep cool in this high quality, value for money Hi-Vis T-Shirt. The lightweight sports-type fabric provides unbeatable wearer comfort and great ventilation on those hot summer days.

    Feature:

    • Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
    • Quality wicking fabric finish enhances drying and aids stain removal
    • Reflective tape for increased visibility
    • Generous fit for wearer comfort
    • S478 + TX71 certified to EN ISO 20471 Class 3 ensemble
    • Available from size XS
    • Available in sizes from XS to 6XL
    • Certified to EN ISO 20471 after 50x washes
    • CE certified
    • 40+ UPF rated fabric to block 98% of UV rays

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart