• The item cannot be ordered due to missing prices.

High visibility T-shirt SIZE4XL

Article no.: G09227 SIZE4XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series RT23
    Gender Unisex
    Colour orange
    Unisex size 4XL
    Standard/regulation EN ISO 20471
    Type of product High visibility shirt

    Identification numbers & Classifications

    Article number G09227 SIZE4XL

    Description

    Version:

    Rail specification T-Shirt that combines high visibility protection and unbeatable comfort. Ideal for the summer months and indoor work, this T-Shirt is fully certified to RIS 3279.

    Feature:

    • Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
    • Quality wicking fabric finish enhances drying and aids stain removal
    • Reflective tape for increased visibility
    • Generous fit for wearer comfort
    • Crew neck
    • Available in sizes from XS to 5XL
    • 40+ UPF rated fabric to block 98% of UV rays
    • Certified to EN ISO 20471 after 50x washes
    • Complies with RIS 3279-TOM for rail industry (orange only)
    • CE certified

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart