• The item cannot be ordered due to missing prices.

LADIES THINSULATE GLOVE BLACK LADIESGLOV

Article no.: G09215 LADIESGLOV
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of glove Cold protection gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number G09215 LADIESGLOV

Description

Version:

  • Knitted acrylic with 3M Thinsulate underlayer.
  • Microfibre technology to keep the hands warm.
  • Effective when wet and dries quickly.
  • Ideal for winter use.
  • Minimal risk, no standards attached.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart