• The item cannot be ordered due to missing prices.

Hi-Vis Sweatshirt Polo Saturn Yellow 4XL

Article no.: G09187 4XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 20471 (high visibility) Class 3
Gender Unisex
Fabric composition 100% polyester
Colour Saturn Yellow
Unisex size 4XL
Standard EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number G09187 4XL

Description

Version:

  • 100% polyester "Bird Eye" fabric
  • Button placket
  • Grey trim to collar and cuffs
  • Retro-Reflective tape
  • Conforms to EN ISO20471 Class 3 high visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart