• The item cannot be ordered due to missing prices.

COMBAT TROUSERS NAVY BLUE 34

Article no.: G09130 34

Select article variation and quantity

Clothing size UK Unit price incl. VAT
  • Fabric composition: poly cotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition poly cotton
Colour navy blue
Size UK 34
Side pockets yes
Type of product Work trousers

Identification numbers & Classifications

Article number G09130 34

Description

Version:

  • Poly Cotton
  • Zip fly and belt loops
  • Adjustable clips
  • 2 front pockets with button flap
  • 2 leg pockets with flaps
  • 2 rear pockets with button flap
  • Drawcord ankles

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart