• The item cannot be ordered due to missing prices.

HI VIZ WAISTCOAT FULL APP. G SATURN YELLOW XL

Article no.: G09127 XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Fabric composition 100% polyester
    Colour Saturn Yellow
    Standard/regulation EN ISO 20471
    Type of product High visibility waistcoat

    Identification numbers & Classifications

    Article number G09127 XL

    Description

    Version:

    • Hi visibility waistcoat
    • 100% polyester
    • Hook and loop fastening
    • Retro-reflective tape
    • 2 x body bands
    • 2 x braces
    • EN ISO 20471 Class 2 high visibility

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart