• The item cannot be ordered due to missing prices.

POLO SHIRT NAVY BLUE, navy blue, Unisex size: 2XL

Article no.: G09123 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 65/35% polycotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 65/35% polycotton
Colour navy blue
Unisex size 2XL
Cuff yes
Type of product Polo shirt

Identification numbers & Classifications

Article number G09123 2XL

Description

Version:

  • 200gms 65/35% polycotton
  • 3 Buttons
  • Cuffed sleeves
  • Side vents
  • Drop needle collar

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart