• The item cannot be ordered due to missing prices.

EXECUTIVE HI VIZ WAISTCOAT SATURN YELLOW M

Article no.: G09104 M

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 100% polyester
    Colour Saturn Yellow
    Unisex size M
    Standard/regulation EN ISO 20471
    2 all-round reflective strips yes
    Mobile phone pocket yes
    Type of product High visibility waistcoat

    Identification numbers & Classifications

    Article number G09104 M

    Description

    Version:

    • Saturn yellow Hi Vis executive waistcoat
    • 100% Polyester
    • Front zip fastening
    • Two large front pockets with flaps
    • Mobile phone pocket with hook and loop fastening flap
    • Radio loop
    • Pen & pencil pockets
    • Transparent ID pouch pocket
    • Retro-reflective tape
    • Covered mesh back panel
    • EN ISO 20471 Class 2 high visibility

    Attention:

    • Saturn yellow Hi Vis executive waistcoat
    • 100% Polyester
    • Front zip fastening
    • Two large front pockets with flaps
    • Mobile phone pocket with hook and loop fastening flap
    • Radio loop
    • Pen & pencil pockets
    • Transparent ID pouch pocket
    • Retro-reflective tape
    • Covered mesh back panel
    • EN ISO 20471 Class 2 high visibility

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart