• The item cannot be ordered due to missing prices.

T-shirt XL

Article no.: G09089 XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour navy blue
Material Cotton
Unisex size XL
Type of product T-Shirt

Identification numbers & Classifications

Article number G09089 XL

Description

Version:

  • 100% Cotton
  • Twin needle stitching
  • Generous sizing
  • 150gsm standard weight

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart